No. 48 5/8 Inch X 3/4 Inch Brass Flare MIP Adapter

  • Mfr # 4401144

  • Zoro # G409547752


product price:  $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Flare x MIP
Pipe Size - Pipe Fitting
5/8 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4401144
Zoro #
G409547752
UPC #
48314011442
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
5/8 in x 3/4 in

Details

Item
Adapter
Basic Fitting Material
Brass
Fitting Connection Type
Flare x MIP

Description

Thrifco Plumbing 4401144 #48 5/8 Inch X 3/4 Inch Brass Flare MIP Adapter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.