No. 49 1/4 Inch x 3/8 Inch Brass Flare MIP Elbow

  • Mfr # 6949006

  • Zoro # G809532228


product price:  $8.05
/ea
Sold in multiples of 2 for $16.10

Key Features

Pipe Fitting Material
Brass
Connection Type
Flare x MIP
Connection Size (In.)
1/4 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6949006
Zoro #
G809532228
UPC #
48369490063
Country of Origin
China

Dimensions

Connection Size (In.)
1/4 in x 3/8 in

Details

Pipe Fitting Material
Brass
Item
Elbow
Connection Type
Flare x MIP

Description

Thrifco Plumbing 6949006 #49 1/4 Inch x 3/8 Inch Brass Flare MIP Elbow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.