No. 49 3/16 Inch x 1/8 Inch Brass Flare MIP Elbow

  • Mfr # 9449002

  • Zoro # G709548190


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Flare x MIP
Pipe Size - Pipe Fitting
3/16 in x 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9449002
Zoro #
G709548190
UPC #
48394490021
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/16 in x 1/8 in

Details

Item
Elbow
Basic Fitting Material
Brass
Fitting Connection Type
Flare x MIP

Description

Thrifco Plumbing 9449002 #49 3/16 Inch x 1/8 Inch Brass Flare MIP Elbow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.