Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 60 1/4 Inch Lead-Free Brass Compression Sleeve

  • Mfr # 6960003

  • Zoro # G409548476


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Compression
Connection (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6960003
Zoro #
G409548476
UPC #
48369600035
Country of Origin
China

Details

Item
Sleeve
Basic Fitting Material
Brass
Fitting Connection Type
Compression
Connection (In.)
1/4 in

Description

Thrifco Plumbing 6960003 #60 1/4 Inch Lead-Free Brass Compression Sleeve.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.