Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 65-C 5/8 Inch Lead-Free Brass Compression 90 Elbow

  • Mfr # 4401073

  • Zoro # G009547558


product price: $11.69
/ea

Key Features

Basic Fitting Material
Brass
Specific Fitting Shape
90 Degrees
Fitting Connection Type
Compression
Connection (In.)
5/8 in
Special Features
Good Tear Strength, Flexibility, And Abrasion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401073
Zoro #
G009547558
UPC #
048314010735
Country of Origin
China

Details

Item
Elbow
Basic Fitting Material
Brass
Specific Fitting Shape
90 Degrees
Fitting Connection Type
Compression
Connection (In.)
5/8 in
Special Features
Good Tear Strength, Flexibility, And Abrasion Resistance

Description

Thrifco Plumbing 4401073 #65-C 5/8 Inch Lead-Free Brass Compression 90 Elbow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.