No. 66-C 3/8 Inch x 3/8 Inch Lead-Free Brass Compression FIP Adapt

  • Mfr # 4401080

  • Zoro # G809547826


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Compression x FIP
Special Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Connection (In.)
3/8 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4401080
Zoro #
G809547826
UPC #
48314010803
Country of Origin
China

Details

Item
Adapter
Basic Fitting Material
Brass
Fitting Connection Type
Compression x FIP
Special Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Connection (In.)
3/8 in x 3/8 in

Description

Thrifco Plumbing 4401080 #66-C 3/8 Inch x 3/8 Inch Lead-Free Brass Compression FIP Adapter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.