No. 66-C 5/8 Inch x 1/2 Inch Lead-Free Brass Compression FIP Adapt

  • Mfr # 4401084

  • Zoro # G909547887


product price:  $9.49
/ea
Sold in multiples of 2 for $18.98

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Compression x FIP
Special Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Connection (In.)
5/8 in x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4401084
Zoro #
G909547887
UPC #
48314010841
Country of Origin
China

Details

Item
Adapter
Basic Fitting Material
Brass
Fitting Connection Type
Compression x FIP
Special Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Connection (In.)
5/8 in x 1/2 in

Description

Thrifco Plumbing 4401084 #66-C 5/8 Inch x 1/2 Inch Lead-Free Brass Compression FIP Adapter.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.