No. 70 SV 1/2 Inch Brass Flare Swivel Adapter

  • Mfr # 6943005

  • Zoro # G409907617


product price:  $10.09
/ea

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Flare
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6943005
Zoro #
G409907617
UPC #
48369430052
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2 in

Details

Item
Swivel
Basic Fitting Material
Brass
Fitting Connection Type
Flare

Description

Thrifco Plumbing 6943005 #70 SV 1/2 Inch Brass Flare Swivel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.