No. 70 SV 3/8 Inch Brass Flare Swivel Adapter

  • Mfr # 6943003

  • Zoro # G209907640


product price:  $10.49
/ea

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Flare
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6943003
Zoro #
G209907640
UPC #
48369430038
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/8 in

Details

Item
Swivel
Basic Fitting Material
Brass
Fitting Connection Type
Flare

Description

Thrifco Plumbing 6943003 #70 SV 3/8 Inch Brass Flare Swivel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.