Zoro Homepage

Nylon 1/2 Barb X 1/2 Mip Ell

  • Mfr # 9429458

  • Zoro # G409549183


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Basic Fitting Material
Nylon
Barb Size
1/2 in
Fitting Connection Type
Barb x MIP
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9429458
Zoro #
G409549183
UPC #
048394294582
Country of Origin
China

Dimensions

Barb Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in

Details

Item
Elbow
Basic Fitting Material
Nylon
Fitting Connection Type
Barb x MIP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.