
Nylon 1/2 Barb X 1/4 Mip Adpt
Mfr # 9429418
Zoro # G809549189
product price: $3.99
/eaSold in multiples of 3 for $11.97
Key Features
Basic Fitting Material
Nylon
Barb Size
1/2 in
Fitting Connection Type
Barb x MIP
Pipe Size - Pipe Fitting
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9429418
Zoro #
G809549189
UPC #
048394294186
Country of Origin
China
Dimensions
Barb Size
1/2 in
Pipe Size - Pipe Fitting
1/4 in
Details
Item
Adapter
Basic Fitting Material
Nylon
Fitting Connection Type
Barb x MIP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.