Zoro Homepage

Nylon 3/8 Barb X 1/4 Mip Ell

  • Mfr # 9429451

  • Zoro # G309549245


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Basic Fitting Material
Nylon
Barb Size
3/8 in
Fitting Connection Type
Barb x MIP
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9429451
Zoro #
G309549245
UPC #
048394294513
Country of Origin
China

Dimensions

Barb Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in

Details

Item
Elbow
Basic Fitting Material
Nylon
Fitting Connection Type
Barb x MIP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.