Rotor Max Midi Sprinklers 1/2 inch Yellow 20 PSI 0.8 GPM 26' Di

  • Mfr # 9421422

  • Zoro # G710062630


product price:  $28.65
/ea

Key Features

Flow Rate
0.8 GPM
Color
Yellow
Features
Dual Outlet Spinner
Maximum Pressure
20 psi
Connection
1/2 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9421422
Zoro #
G710062630
UPC #
798024210719
Country of Origin
China

Details

Item
Mini Sprinkler
Flow Rate
0.8 GPM
Color
Yellow
Features
Dual Outlet Spinner
Maximum Pressure
20 psi
Connection
1/2 Inch

Description

Robust and reliable spinner sprinkler for use above and below plant foliage and with two trajectory options. Excellent sprinkler distribution patterns and performance. Applications: Greenhouses, vegetable row crops and under tree watering. Inverted Rotor Max is ideal for over-head watering in greenhouse, nursery and shade house applications. The 0° trajectory sprinkler is also suited to standard upright operation, excellent for under foliage or wind affected locations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.