Small Female Aerator Size: 3/4 Inch, 27T, Lead Free Brass, 1.

  • Mfr # 4400175

  • Zoro # G709576643


product price:  $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Flow Rate
2.2 GPM
Material
Brass
Aerator Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Connection
3/4"-27T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4400175
Zoro #
G709576643
UPC #
48314001757
Country of Origin
China

Details

Item
Female Aerator
Flow Rate
2.2 GPM
Material
Brass
Aerator Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Connection
3/4"-27T

Description

Thrifco Plumbing 4400175 Small Female Aerator Size: 3/4 Inch - 27T, Lead Free Brass - 1.5 GPM.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.