Shop THRIFT MARKETING

T600 6 lbs Thrift Drain Cleaner

  • Mfr # T600
  • Zoro # G104148179

product price: 
$
71.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T600
Zoro #
G104148179
UPC #
719242519064
Country of Origin
United States

Description

6 lbs Thrift Drain Cleaner

3 products in 1 bottle. Odorless drain cleaner. For drains, grease traps and septic systems. Will not harm fine fixtures, porcelain, chrome trim, polished brass, metal or plastic pipes. Instant results. Activated by Hot water only. Use in small drains, bath tubs, shower drains, bathroom and kitchen sinks. Do not use in toilet bowls, garbage disposal side of kitchen sink or drains with standing water (if drains are completely clogged, use a snake or cable to allow an air hole in the drain before using). Only works with Hot water. Observe all cautions as listed on label.

Features
  • 6 lbs Thrift Drain Cleaner
Specifications
  • Dimension: 1 x 1 x 1 in.
  • Cube: 1
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.