Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam to Water Replacement Bundle

  • Mfr # RTB-TS08-060-222BS-SX-CCC-11+G

  • Zoro # G000489611


product price: $4,674.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Type
Tube Bundle
Max. BtuH (Water to Water Application)
1,132,000 BtuH
Pressure
Tube 150 PSI
Temp. (F)
Max 375 Degrees F
Construction Material
¾ in 20ga Copper Tubes, Carbon Steel Baffle, Carbon Steel Tubesheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTB-TS08-060-222BS-SX-CCC-11+G
Zoro #
G000489611
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
10.625 in
Width (In.)
10.63 in
Length (In.)
58 in
Depth (In.)
10.625 in
Overall Depth
10 5/8 in
Overall Height
61 in
Overall Width
10 5/8 in

Details

Item
Steam to Water Replacement Bundle, 116 gpm
Type
Tube Bundle
Max. BtuH (Water to Water Application)
1,132,000 BtuH
Pressure
Tube 150 PSI
Temp. (F)
Max 375 Degrees F
Construction Material
¾ in 20ga Copper Tubes, Carbon Steel Baffle, Carbon Steel Tubesheet
Capacity (GPM)
211 gpm
Agency Compliance
Designed to meet ASME Section VIII, Division 1. Not stamped ASME or 'U' designator
Weight (Lbs.)
110 lb
Baffle Material
Carbon Steel
Compatible with Brand
Thrush
Flow Capacity
116 gpm
Maximum Pressure Rating
150 psi
Tube Sheet Material
Carbon Steel
Heat Exchanger Type
U-Tube
Maximum Output Temperature
375 Degrees F
Weight
110 lb
Compatible with Manufacturer Model Number
TS08-060-222BS-SSCI-SX-CCC-11-55G2
Maximum Capacity
1,132,000 BtuH
Product Type
U-Tube Replacement Bundle
Tube Material
Copper
Application
Heat Exchangers
Standards
ASME
Compatible Manufacturer Part Number
TS08-060-222BS-SSCI-SX-CCC-11-55G2
Compatible Manufacturer Model Number
TS08-060-222BS-SSCI-SX-CCC-11-55G2
For Use With Mfr. Model Number
TS08-060-222BS-SSCI-SX-CCC-11-55G2
Compatible with Manufacturer Model No.
TS08-060-222BS-SSCI-SX-CCC-11-55G2
Compatible with Mfr. Model No.
TS08-060-222BS-SSCI-SX-CCC-11-55G2
For Use with Mfr Model Number
TS08-060-222BS-SSCI-SX-CCC-11-55G2
Compatible Pump Manufacturer Part Number
TS08-060-222BS-SSCI-SX-CCC-11-55G2
Compatible Mfr. Model Number
TS08-060-222BS-SSCI-SX-CCC-11-55G2

Description

Steam to Water Replacement Bundle, 116 gpm, Product Type U-Tube Replacement Bundle, Maximum Capacity 1,132,000 BtuH, Flow Capacity 116 gpm, Maximum Output Temperature 375 Degrees F, Maximum Pressure Rating 150 psi, Heat Exchanger Type U-Tube, Tube Sheet Material Carbon Steel, Compatible with Brand Thrush, Compatible with Grainger Part Number 60WT23, Compatible with Manufacturer Model Number TS08-060-222BS-SSCI-SX-CCC-11-55G2, Baffle Material Carbon Steel, Weight 110 lb, Tube Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.