Panel-Mount Compound Gauge, 30 to 0 to 400 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # FA-LFP-210-EG

  • Zoro # G6300640


product price: $59.29
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA-LFP-210-EG
Zoro #
G6300640
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
2.39"
Manufacturer Warranty Length
1 yr
Case Depth
1.33 in
Nominal Dial Size
2 1/2 in
For Panel Cut-Out Size
2.69 in
Case Diameter
2.63 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Panel-Mount Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Fire Monitoring
Gauge Case Material
Zytel Nylon
Series
FA
Lens Material
Acrylic
Primary Pressure Range
30 to 0 to 400
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Gauge Application
Fire Apparatus Panels
For Use With
Media Compatible with Bronze
Gauge Mounting Method
U Clamp
Case Color
Black
Gauge Secondary Range Values
0 to 30
Smallest Graduation
10 psi
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
10
Case Material
Zytel Nylon
Socket Material
Brass
Wetted Materials
Brass / Bronze
Standards
ANSI
Connection Type
MNPT
Bezel Material
Stainless Steel
Accuracy Scale
Full Scale
Scale Type
Single
Removable Bezel
Yes
Sensor Material
Phosphor Bronze
Includes Calibration Certificate
No
Freeze Resistant Movement
Yes
Vibration Resistance
Liquid-Filled
Accuracy Grade
ANSI Grade 1A
Cleaned for Oxygen Service
No
Pressure Range Type
Compound
Sensor Type
Bourdon Tube
Dial Face Material
Aluminum
Bezel Mounting Type
Threaded
Gauge Case Liquid
Glycerin
Case Construction
Corrosion Resistant
Field Fillable
No
Compatible Process Media
Liquid
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Includes Vent Plug
No
Dry Dampening Feature
None
Mounting Hardware Included
Adhesive gasket
Non-Sparking
No
Process Connection Gender
Male
Includes Mounting Hardware
No
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Color
Black
Maximum Pressure
400
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Maximum
30 in Hg
NEMA Enclosure Rating
4
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Compatible with Brand
SPAN
IP Rating
IP65
Compatible with Series
Universal
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi
Case Liquid
Glycerin

Description

Panel-Mount Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 2.69 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products