Panel-Mount Pressure Gauge, 0 to 10,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # SC-SCBA-10,000

  • Zoro # G6300141


product price:  $91.19
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC-SCBA-10,000
Zoro #
G6300141
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
2.13"
Case Depth
1.26 in
Nominal Dial Size
63 mm
For Panel Cut-Out Size
2.48 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.69 in
Nominal Dial Diameter
63 mm

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Breathing Air Compressor
Gauge Case Material
Stainless Steel
Series
SCBA
Lens Material
Polycarbonate
Primary Pressure Range
0 to 10,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Smallest Graduation
200 psi
Gauge Filled With
Glycerin
For Use With
Media Compatible with Bronze
Gauge Application
Breathing Air Compressor
Gauge Mounting Method
U Clamp
Gauge Primary Range Smallest Graduation
200
Calibration Certificate Included
No
Case Color
Metallic
Socket Material
Brass
Case Material
Stainless Steel
Standards
ASME
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Bezel Mounting Type
Crimped
Non-Sparking
No
Freeze Resistant Movement
No
Scale Type
Single
Mounting Hardware Included
Mounting Bracket, U-Clamp
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Sensor Material
Phosphor Bronze
Primary Scale Minor Graduations
200
Pointer Color
Black
Includes Calibration Certificate
No
Case Construction
Corrosion Resistant
Includes Vent Plug
No
Sensor Type
Bourdon Tube
Accuracy Scale
Mid-Scale
Vibration Resistance
Liquid-Filled
Field Fillable
No
Process Connection Gender
Male
Dial Color
White
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Pointer Material
Aluminum
Includes Mounting Hardware
Yes
Dial Face Material
ABS
Bezel Material
Stainless Steel
Pressure Range Type
Pressure
Bezel Gasket Material
EPDM
Gauge Case Liquid
Glycerin
Accuracy Grade
ASME B40.100 Grade 1A
Removable Bezel
No
Pressure Gauge Type
Industrial Pressure Gauge
Maximum Pressure
10,000
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
Universal
NEMA Enclosure Rating
4
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
10,000 psi
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Compatible with Brand
SPAN
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 63 mm, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 2.48 in, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 10,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.