Shop THUNDER GROUP

30 Cup Rice Cooker, Electric

  • Mfr # SEJ3201

  • Zoro # G023355184


product price:  $453.99
/ea
Free Shipping & Returns

Key Features

Voltage
110-120V
Product Type
Rice Cooker
Energy Star Compliant
Not Energy Star Compliant
Overall Depth
14 5/8 in
Weight
19.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEJ3201
Zoro #
G023355184
UPC #
-
Country of Origin
Japan

Dimensions

Overall Depth
14 5/8 in
Overall Height
14 5/8 in
Overall Width
14 5/8 in
Cord Length
3 ft

Details

Voltage
110-120V
Product Type
Rice Cooker
Energy Star Compliant
Not Energy Star Compliant
Weight
19.2 lb
Wattage
1,460 W
Color
Silver
Item
Rice Cooker
Includes
Measuring Cup, Nonstick Silicone Pad, Rice Spoon
Power Source
Electric
Capacity
30 C
Material
Aluminum, Stainless Steel

Description

30 Cup Rice Cooker, Electric

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.