Shop THUNDER GROUP
See all product information
55 Cup Rice Cooker, Propane
Mfr # RER55ASL
Zoro # G123353660
product price:Â $1,132.99
/ea
Free Shipping & Returns
Key Features
Energy Star Compliant
Not Energy Star Compliant
Overall Depth
17 3/4 in
Power Source
Propane
Capacity
55 C
Finish
Enamel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RER55ASL
Zoro #
G123353660
UPC #
-
Country of Origin
Japan
Dimensions
Overall Depth
17 3/4 in
Overall Height
23 in
Overall Width
18 1/2 in
Details
Energy Star Compliant
Not Energy Star Compliant
Power Source
Propane
Capacity
55 C
Finish
Enamel
Weight
39 lb
Color
Silver, Yellow
Material
Aluminum
Product Type
Rice Cooker
Item
Rice Cooker
Description
55 Cup Rice Cooker, Propane
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.