Shop All Interior Paints
Thurmalox Stove Paint
Stove Paint, Gloss, Midnight Blue, 12 oz
Mfr # 270-19
Zoro # G604145067
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Stoves
- Paint Color Family Blues
- Finish Gloss
- Size 12 oz
Product Information
- Brand Thurmalox Stove Paint
- MFR # 270-19
- Zoro # G604145067
- UPC # 747925453978
- Country of Origin China
- Category Interior Paints
Dimensions
Size | 12 oz |
Details
Description
Thurmalox Stove Paint a high quality premium coating is available in a palette of decorative colors. Thurmalox Stove Paint takes stove restoration beyond traditional black; the line includes a rainbow of colors to match stove stovepipe and hearth accessories to a room s dTcor. This fast drying long lasting heat resistant silicone coating withstands intense heat up to 1200 degrees F and resists blistering peeling or flaking. It is an exceptional protective finish for numerous metal items that become hot while in use. Thurmalox Stove Paint enhances stoves and stovepipes fireplace andirons screens and grates barbecues gas grills and hibachis. For porcelain stoves simply topcoat Thurmalox 290 series decorative colors with Thurmalox293 High Gloss Clear to create a porcelain-like appearance that retains its high gloss and luster to 500F. For exterior applications apply Thurmalox 245 Primer and 290 Topcoat. Thurmalox Stove Paint manufactured by Dampney Company Inc. of Everett Mass. is available in easy to use rosol spray cans and a one pint brushable black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON MARKING SPRAY PAINT HANDHELD APPLC (PA14)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Light Blue, 1 gal (802645)
- RUST-OLEUM Tuscan Sun, Gloss, 12 Oz (298537)
- TRIMACO Dustproof Drop, Drapable, 4x15, PK12 (80207)
- MODERN MASTERS Metallic Paint, AcrylicBase, Bronze, 1 gal (ME396)
- MODERN MASTERS 1 Qt Modern Masters ME209 Pewter Water-Based Decorative Metallic Paint (ME209)
- ZINSSER Interior Paint, Eggshell, WaterBase, Eggshell, 1 gal (2771)
- MODERN MASTERS 6 Oz Statuary Bronze WaterBased Decorative Metallic Paint (ME190)
- MODERN MASTERS Metallic Paint, WaterBase, Green Apple, 6 oz (ME706)
- HOMAX Interior Paint, Sand, 1 gal (8474)
- INSL-X BY BENJAMIN MOORE Insl-X GarageGuard Semi-Gloss Gray Water-Based Waterborne Epoxy Floor Coat Kit 1 gal (EGG310S99-1K)
- Thurmalox Stove Paint Interior and Exterior Paints and Stains