Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Shelf Ventilated Utility Rack - Black

  • Mfr # 98303-1

  • Zoro # G015782752


product price: $153.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98303-1
Zoro #
G015782752
UPC #
072358983038
Country of Origin
United States

Description

This ventilated storage rack from EMSCO Group is perfect for both domestic and commercial usage.Use it to store supplies in your garage shed office dorm and more The shelf is manufactured from durable polyethylene plastic resin which makes it lightweight and durable.No tools are required for assembly as all pieces simply friction fit together.These shelves are great for storing everyday items tools equipment or even as displays for tradeshows or stores.When not in use they collapse and store easily.Each shelf provides about 15in of clearance.Storage shelf racks rack kayak garage wine metal bike roof wire DVD shoe wood firewood industrial commercial vinyl plastic dorm bedroom shelves entryway bench lumber canned food pantry utility.Features -3 Shelf Storage - Each Shelf Provides About 15in Of Clearance -Increases storage area - utilizes vertical space in a very effective way -Lightweight - easily moves around from one spot to another without breaking your back -Heavy-duty construction - made from premium polyethylene plastic and designed to hold heavy loads without cracking or buckling Specifications - Color: Black - Capacity: 12028.69 fl.oz - Country of Orgin: US - Dimension: 33.5ft' H x 36ft' W x 18ft' L - Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.