This item is Discontinued.

Tian Sweet Tian Sweet 33015-30 30th Rhinestone Cake Topper - Silver 33015-30

Tian Sweet 33015-30 30th Rhinestone Cake Topper - Silver (Discontinued)

  • Mfr # 33015-30
  • Zoro # G503973716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33015-30
Zoro #
G503973716
UPC #
97652899830
Country of Origin
China

Description

Shiney Sparkle 30 Rhinestone Cake Topper is perfect cake topper for your amazing 30th Anniversary or your happy 30th Birthday. The size of this 30 cake topper is 5.5" (W)4.5" (H) and the total height with sticks is 9" H.

Specifications
  • Topper Size: 4.5" H x 5.5" W
  • Stick Size: 9" H
  • Color: Silver
  • Weight: 0.625 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.