
Rainbow Wooden Eggs, Set of 7 Colors, 7PK
Mfr # 74005
Zoro # G712511310
product price: $26.19
/pk 7, $3.74/eaKey Features
Material
Beech Wood
Color
Red, Orange, Yellow, Green, Dark Blue, Light Blue And Pink.
Recommended Age
10+ months
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74005
Zoro #
G712511310
UPC #
-
Country of Origin
China
Details
Material
Beech Wood
Color
Red, Orange, Yellow, Green, Dark Blue, Light Blue And Pink.
Recommended Age
10+ months
Recommended Grade
Grade PK+
Includes
7 wooden eggs
Description
This natural Beech wood set includes seven wooden eggs in seven colors: red, orange, yellow, green, dark blue, light blue and pink. There is one egg in each color. Each egg is stained lightly with non-toxic, water-based paint, which enhances the wood grain on each piece. young hands will love to feel the lightweight, smooth surfaces. For ages 10m+. | Size: About 2.6in.
- INCLUDES 7 WOODEN EGGS -- This natural set includes 7 wooden eggs in red, orange, yellow, green, dark blue, light blue and pink. There is one egg in each color.
- "EGGCELLENT" QUALITY -- These muted, wooden eggs are coated with non-toxic paint that displays the wood's natural grain. The smooth surface and bright colors promote calm concentration.
- SUSTAINABLY SOURCED -- These wooden eggs are made from sustainably cultivated European Beech trees.
- SAFE FOR AGES 10+ -- These tactile eggs are safe for toddlers aged 10m+. Young hands love to feel the smooth, natural surfaces!
- ENGAGE WITH LOOSE PARTS PLAY -- Use these tactile eggs for loose parts play. Allow children to arrange and explore on their own terms. Foster problem solving and critical thinking!
- ASSIST EARLY DEVELOPMENT -- Improve children's fine motor skills and descriptive language as they manipulate these smooth wooden toys.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.