Zoro Homepage

Wooden Exploratory Mirror

  • Mfr # 73448

  • Zoro # G115782881


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Birch Plywood, Acrylic
Includes
3 Birch Plywood Wooden Dividers
Recommended Grade
Grade VPK+
Color
Natural
Recommended Age
0+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73448
Zoro #
G115782881
UPC #
-
Country of Origin
China

Dimensions

Size
18.5"L x 12.6"W x 12.4"H

Details

Material
Birch Plywood, Acrylic
Includes
3 Birch Plywood Wooden Dividers
Recommended Grade
Grade VPK+
Color
Natural
Recommended Age
0+ years

Description

This large, wooden mirror features 4 panels with parallel sides. Give children a reflective, open space to inspect objects and faces, observe patterns, or build small worlds. And encourage self-exploration. Help infants and toddlers develop descriptive language, curiosity, creativity and self-identification. These acrylic mirrors are housed in solid, sturdy wood. They'll last for years of indoor and outdoor use. Little hands can freely touch the shatterproof surface without causing damage. Clean them easily with warm water and soap. This reflective toy comes with screws and pre-drilled holes for easy assembly. The rubber feet will prevent the mirror from slipping and protect surfaces from scratches. This mirror is a perfect activity for tummy time, playdates, calming corners or Montessori-style classrooms. Suitable for all ages. Size of assembled mirror: 18.5"L x 12.6"W x 12.4"H.


  • REFLECTION PLAY -- This large, wooden mirror features 4 panels with parallel sides. Give children an open space to explore new visual perspectives.
  • SENSORY EXPLORATION -- Use reflections to inspect objects and faces, observe patterns, paint pictures, or build small worlds. This mirror is a great addition to sensory stations and calming corners.
  • MADE TO LAST -- These unbreakable, acrylic mirrors are housed in solid, sturdy wood. Clean them easily with warm water and soap. They're designed to last for years of indoor or outdoor use.
  • GREAT FOR ALL AGES -- Keep kids engaged with this interactive mirror. Little hands can freely touch the shatterproof surface without causing damage. Encourage curiosity, creativity and more.
  • EASY TO ASSEMBLE -- This reflective toy comes with screws and pre-drilled holes. Assembly takes less than 30 minutes. Use the rubber feet to prevent slipping and protect surfaces from scratches.
  • FASCINATE YOUNG MINDS -- Encourage self-exploration with infinite reflections! Experiment with facial expressions and introduce emotions. Develop descriptive language and self-identification.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.