Purge Plug Diffuser, PK3
- Mfr # 903-76015-0003
- Zoro # G224155590
product price:Â
$
385.99
/pk of 3, $128.66/ea
Free Shipping & Returns
Key Features
Diffuser Style
Mesh
Hose Attachment Type
Quick Disconnect
Product Type
Shower Diffuser
Diffuser Material
Titanium
Number of Diffusers
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 903-76015-0003
- Zoro #
- G224155590
- UPC #
- -
- Country of Origin
- China
- Item
- Purge Plug Diffuser
- Diffuser Style
- Mesh
- Hose Attachment Type
- Quick Disconnect
- Product Type
- Shower Diffuser
- Diffuser Material
- Titanium
- Number of Diffusers
- 9
- Includes
- (9) Quick Disconnect Shower Head
Description
Purge Plug Diffuser, PK3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.