Purge Plug Diffuser
- Mfr # 903-76015-0001
- Zoro # G024155493
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Includes
(3) Barbed Shower Head
Diffuser Style
Mesh
Hose Attachment Type
Barbed Connection
Number of Diffusers
3
Diffuser Material
Titanium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 903-76015-0001
- Zoro #
- G024155493
- UPC #
- -
- Country of Origin
- China
- Item
- Purge Plug Diffuser
- Includes
- (3) Barbed Shower Head
- Diffuser Style
- Mesh
- Hose Attachment Type
- Barbed Connection
- Number of Diffusers
- 3
- Diffuser Material
- Titanium
- Product Type
- Shower Diffuser
Description
Purge Plug Diffuser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.