Purge Plug Kit
- Mfr # 903-71000-1000
- Zoro # G424155482
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Plug Diameter
2 1/2 in, 3 in, 3 1/2 in, 4 in
Material
Silicone
Process
TIG
Number of Plugs
8
Plug Color
Blue, Cyan, Green, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 903-71000-1000
- Zoro #
- G424155482
- UPC #
- -
- Country of Origin
- China
- Material
- Silicone
- Process
- TIG
- Number of Plugs
- 8
- Plug Color
- Blue, Cyan, Green, Yellow
- Item
- Purge Plug Kit
- Includes
- (2) 2.5 in Silicone Pipe Plug-Yellow, (2) 3 in Silicone Pipe Plug-Green, (2) 3.5 in Silicone Pipe Plug-Cyan, (2) 4 in Silicone Pipe Plug-Blue, (4) Titanium Argon Inlet Tubes, (8) Stainless Steel Mesh Diffuser
- Shell Material
- Silicone
- Traction Material
- Silicone
Dimensions
- Plug Diameter
- 2 1/2 in, 3 in, 3 1/2 in, 4 in
- Barb Size
- 1/4 in
- Compatible Pipe Diameter (Minimum)
- 2 1/2 in
- Compatible Pipe Diameter (Maximum)
- 4 in
Description
Purge Plug Kit, Compatible Pipe Diameter (Maximum) 4 in, Compatible Pipe Diameter (Minimum) 2 1/2 in, Barb Size 1/4 in, Number of Plugs 8, Includes (2) 2.5 in Silicone Pipe Plug-Yellow, (2) 3 in Silicone Pipe Plug-Green, (2) 3.5 in Silicone Pipe Plug-Cyan, (2) 4 in Silicone Pipe Plug-Blue, (4) Titanium Argon Inlet Tubes, (8) Stainless Steel Mesh Diffuser, Material Silicone, Plug Color Blue, Cyan, Green, Yellow, Plug Diameter 2 1/2 in, 3 in, 3 1/2 in, 4 in, Process TIG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.