Trailing Shield
- Mfr # 903-78016-0000
- Zoro # G924155548
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Gas Flow - Minimum
15 scfh
Includes
Silicone Trailer Chassis-Red, Stainless Steel Mesh Diffuser, Titanium Hose Retention Tab, Titanium Shower Head Diffuser Fitting
Process
TIG Welding (GTAW)
Material
Silicone
Gas Flow - Maximum
20 scfh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 903-78016-0000
- Zoro #
- G924155548
- UPC #
- -
- Country of Origin
- China
- Gas Flow - Minimum
- 15 scfh
- Item
- Trailing Shield
- Includes
- Silicone Trailer Chassis-Red, Stainless Steel Mesh Diffuser, Titanium Hose Retention Tab, Titanium Shower Head Diffuser Fitting
- Process
- TIG Welding (GTAW)
- Material
- Silicone
- Gas Flow - Maximum
- 20 scfh
- Compatible TIG Cup
- #16 BWW TIG Cup
- Shield Shape
- Curved
- Shell Material
- Silicone
- Traction Material
- Silicone
Description
Trailing Shield
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.