This item is Discontinued.

Ticonderoga Pre-Sharpened Pencil, 2.2 mm, HB No 2, Black Lead, Pastel Assorted Barrel Colors, 150PK X13750

Pre-Sharpened Pencil, 2.2 mm, HB No 2, Black Lead, Pastel Assorted Barrel Colors, 150PK (Discontinued)

  • Mfr # X13750
  • Zoro # G712922048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X13750
Zoro #
G712922048
UPC #
-
Country of Origin
China

Dimensions

Graphite Diameter
2.2 mm

Details

Includes Eraser
Yes
Color
Black
Features
ClasspackIncludes 150 colored pencils.
HB Graphite Scale
HB
Pre-Sharpened Woodcase (Yes/No)
Yes
Numeric Graphite Scale
#2
Pencil Grip Type
Hexagonal
Pencil Barrel Material
Wood

Description

Satin smooth finish enhances writing comfort. Exclusive graphite core formula gives you extra smooth performance. Top-quality eraser provides clean corrections.


  • Satin, smooth finish.
  • Graphite core.
  • Quality eraser.
  • Reliable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.