Zoro Homepage
This item is Discontinued.
Tide Laundry Detergent, 72 ct Canister, Pacs, Spring Meadow, Orange/Purple/White, 4 PK 50978

Laundry Detergent, 72 ct Canister, Pacs, Spring Meadow, Orange/Purple/White, 4 PK (Discontinued)

  • Mfr # 50978
  • Zoro # G5033113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50978
Zoro #
G5033113
UPC #
037000509783
Country of Origin
United States

Dimensions

Cleaner Container Size
72 ct
Size
64 oz.
Container Size
72 ct

Details

Item
Laundry Detergent
Cleaner Form
Pacs
Cleaner Container Type
Canister
Fragrance
Spring Meadow
High Efficiency Compatibility
Yes
Pack Count
72 Packs Per Tub
Packs per Case
4
Color
Orange/Purple/White
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Container Type
Canister
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Flash Point
Greater Than 200 Degrees F
Primary Chemical
None
Dye Free
No
Phosphate Free
Yes
Contains Odor Eliminator
No
Contains Fabric Softener
No
Color Safe
Yes
Contains Bleach
No
Number of Loads
72
pH Value
Neutral
pH Level
6.8 to 7.4
Contains Stain Lifter
No

Description

Laundry Detergent, Cleaner Form Pacs, High Efficiency Compatibility Yes, Container Type Canister, Container Size 72 ct, Fragrance Spring Meadow, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Color Orange/Purple/White, Flash Point Greater Than 200 Degrees F, Number of Loads 72, Primary Chemical None, Properties Color Safe, High Efficiency Compatibility, Phosphate Free, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.