Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tide Clean and Fresh Laundry Detergent, Refreshing Breeze, 64 Loads, 92oz 44206

Clean and Fresh Laundry Detergent, Refreshing Breeze, 64 Loads, 92oz (Discontinued)

  • Mfr # 44206
  • Zoro # G000491416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44206
Zoro #
G000491416
UPC #
37000442066
Country of Origin
United States

Dimensions

Size
92 oz

Details

Fragrance
Refreshing Breeze
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
For Use On
Fabric
Packaging Type
Bottle
Application
Laundry Detergent
Form
Liquid
Net Weight
6.39 lbs

Description

Simple laundry detergent packs a powerful punch—tough on stains and easy on your wallet. Formulated to deliver a thorough clean that helps to eliminate tough odors. With just one dose, you’ll get a consistent, quality clean in every load.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.