
Cleaners & Detergents, Bottle, Liquid, Tide® Original, 4 PK (Discontinued)
- Mfr # 82561
- Zoro # G803928676
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82561
Zoro #
G803928676
UPC #
-
Country of Origin
United States
Dimensions
Size
154 oz
Details
Item
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Tide® Original
Volume Capacity
154 oz
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Features
Washes 107 Loads
Container Type
Bottle
For Use On
Fabric
Degreaser Solvent Type
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Packaging Type
Bottle
Application
Laundry Detergent
Net Weight
46.45 lbs
Description
High-powered, grease-cutting formula removes tough institutional stains. Makes pre-treating laundry easy.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.