Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tide Cold Water Liquid Laundry Detergent, Fresh, Blue, 6 PK 87352

Cold Water Liquid Laundry Detergent, Fresh, Blue, 6 PK (Discontinued)

  • Mfr # 87352
  • Zoro # G9102396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87352
Zoro #
G9102396
UPC #
037000873525
Country of Origin
Unknown

Dimensions

Size
46 oz.

Details

Item
Cold Water Liquid Laundry Detergent
Fragrance
Fresh
Pack Count
6
Packs per Case
6
Color
Blue
Container Type
Bottle
Standards
EPA

Description

Cold Water Liquid Laundry Detergent, Container Type Bottle, Fragrance Fresh, Standards EPA, Color Blue, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.