
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50978
Zoro #
G200491421
UPC #
37000509783
Country of Origin
United States
Dimensions
Size
64 oz.
Details
Cleaner Form
Powder/Gel
Fragrance
Spring Meadow
Pack Count
72
Application
Laundry Detergent
Form
Powder/Gel
Packaging Type
Bag
Net Weight
4.516 lbs
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
For Use On
Fabric
Container Type
Bag
Description
Tide® is reinventing the way you do laundry! Tide® PODSTM clean, fight stains, and brighten in one. No more pouring, no more spills—just toss one in. It’s that easy! Ideal for use in all water temperatures. Designed for standard and HE machines.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.