Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tide Detergent Pods, Spring Meadow Scent, PK288 PGC 50978

Detergent Pods, Spring Meadow Scent, PK288 (Discontinued)

  • Mfr # PGC 50978
  • Zoro # G6099729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGC 50978
Zoro #
G6099729
UPC #
10037000509780
Country of Origin
United States

Dimensions

Size
64 oz.

Details

Fragrance
Spring Meadow
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Net Weight
19.061 lbs
For Use On
Fabric
Application
Laundry Detergent
Packaging Type
Bag
Form
Powder/Gel

Description

TideĀ® Detergent Pods, Spring Meadow Scent, 72 Pods/Pack, 4 Packs/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.