Zoro Homepage

Free and Gentle Liquid Laundry Detergent, 64 Loads, 84 oz Bottle

  • Mfr # 21440

  • Zoro # G616042675


product price: $26.65
/ea

Key Features

Application
Laundry Detergent
Packaging Type
Bottle
Fragrance
Unscented
Effective to Remove
Food Stains, Grass Stains, Grease, Oil-Based Soil, Organic Matter, Water-Based Soil
Volume Capacity
84 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21440
Zoro #
G616042675
UPC #
-
Country of Origin
United States

Details

Application
Laundry Detergent
Packaging Type
Bottle
Item
Laundry Detergents
Fragrance
Unscented
Effective to Remove
Food Stains, Grass Stains, Grease, Oil-Based Soil, Organic Matter, Water-Based Soil
Volume Capacity
84 oz
Cleaner Form
Liquid
Standards
EPA Safer Choice Label; National Eczema Association Certified; National Psoriasis Foundation Certified

Description

Wash away odors while still being gentle on your skin with Tide Free and Gentle Odor Refresh, a National Eczema Association NEA and National Psoriasis Foundation NPF certified hypoallergenic laundry detergent. Made to be tough on stains not on skin, Tide Free and Gentle Odor Refresh laundry detergent contains no irritating residues, dyes, or perfumes, making it ideal and gentle on skin while still delivering a better clean versus the leading free detergent. Simply add Tide Free and Gentle Detergent before laundry for optimal stain and odor removal. Tide Free and Gentle Odor Refresh Laundry Detergent Liquid is designed to work well in all washing machines and in all water conditions-even cold water. Get the clean and care your family needs with Free and Gentle Odor Refresh Laundry Detergent from Tide, the #1 Brand used by dermatologists

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.