Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tide Laundry Detergent, 92 oz Bottle, Liquid, Unscented, 4 PK 41829

Laundry Detergent, 92 oz Bottle, Liquid, Unscented, 4 PK (Discontinued)

  • Mfr # 41829
  • Zoro # G000447147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41829
Zoro #
G000447147
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
92 oz
Size
92 oz

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Unscented
High Efficiency Compatibility
Fabric
Volume Capacity
84 oz
Net Weight
25.568 lbs
For Use On
Fabric
Packaging Type
Bottle
Form
Liquid
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Application
Laundry Detergent
Features
Washes 64 Loads

Description

Dye-free, perfume-free liquid laundry detergent is specially designed for sensitive skin. Provides your fabric with a great clean that is gentle on your skin. Removes more residue from dirt, food and stains than alternative dye-free, perfume-free detergents.


  • Dye- and perfume-free.
  • Hypoallergenic.
  • Gentle on your skin.
  • Removes more residue from dirt, food and stains than alternative dye-free, perfume-free detergents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.