
HE Laundry Detergent, Original, Pods, 4 PK
Mfr # 80735044
Zoro # G810835639
product price: $145.99
/pk 4, $36.50/ea
Free Shipping & Returns
Key Features
Cleaner Form
Pods
Cleaner Container Type
Original
Volume Capacity
66 oz
Primary Chemical
For Use On
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80735044
Zoro #
G810835639
UPC #
-
Country of Origin
United States
Details
Item
HE Laundry Detergent
Cleaner Form
Pods
Cleaner Container Type
Original
Volume Capacity
66 oz
Primary Chemical
For Use On
Fabric
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Packaging Type
Tub
Application
HE Laundry Detergent
Fragrance
Original
Description
Everything leaves a trace on your clothes from what you eat, to where you go, to what you do. But more often than not, the dirt residue and the body soils left on your garments aren't necessarily visible and just because you can't see it, doesn't mean it isn't there. Designed to clean fabrics down to the microscopic level, Tide Heavy Duty 10X Hygienic Clean Power Pods removes both visible and invisible dirt from your garments, giving you a clean you can trust.
- This detergent is specifically designed to tackle large loads.
- Power pods have 50% more cleaning power than Tide Original Liquid, so they're better at removing dirt in large loads.
- Innovative laundry capsule technology gets between the fiber to clean hidden dirt.
- Washes up to 48 loads.
- Works in any machine, at any temperature, and in any water conditions.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.