Zoro Homepage

HE Laundry Detergent, Pods, Free & Gentle, 4 PK

  • Mfr # 80737337

  • Zoro # G012929259


product price: $184.99
/pk 4, $46.25/ea
Free Shipping & Returns

Key Features

Cleaner Form
Pods
Fragrance
Free & Gentle
Volume Capacity
56 oz
Packaging Type
Tub
Effective to Remove
Dirt; Stains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80737337
Zoro #
G012929259
UPC #
-
Country of Origin
United States

Details

Item
HE Laundry Detergent
Cleaner Form
Pods
Fragrance
Free & Gentle
Volume Capacity
56 oz
Packaging Type
Tub
Effective to Remove
Dirt; Stains
For Use On
Fabric
Primary Chemical
Application
HE Laundry Detergent

Description

Tide is reinventing the way you do laundry! Tide PODS clean, fight stains, and brighten in one. No more pouring, no more spills-just toss one in. It's that easy! Ideal for use in all water temperatures. Designed for standard and HE machines.


  • Convenient laundry solution eliminates pouring and measuring.
  • 3-in-1 detergent, stain remover, color protector.
  • One laundry pod for regular loads, two pods for large loads and three pods for extra-large loads.
  • Tide PODS dissolve quickly in hot and cold water.
  • Keep out of reach of children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.