
HE Laundry Detergent, Spring Meadow, Pods, Spring Meadow
Mfr # 80735047
Zoro # G912929274
product price: $33.59
/eaKey Features
Cleaner Form
Pods
Cleaner Container Type
Spring Meadow™
Fragrance
Spring Meadow
Volume Capacity
57 oz
Packaging Type
Tub
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80735047
Zoro #
G912929274
UPC #
30772091661
Country of Origin
United States
Details
Item
HE Laundry Detergent
Cleaner Form
Pods
Cleaner Container Type
Spring Meadow™
Fragrance
Spring Meadow
Volume Capacity
57 oz
Packaging Type
Tub
For Use On
Fabric
Effective to Remove
Dirt; Stains
Primary Chemical
Application
HE Laundry Detergent
Description
Tide is reinventing the way you do laundry! Tide PODS clean, fight stains, and brighten in one. No more pouring, no more spills-just toss one in. It's that easy! Ideal for use in all water temperatures. Designed for standard and HE machines.
- Convenient laundry solution eliminates pouring and measuring.
- 3-in-1 detergent, stain remover, color protector.
- One laundry pod for regular loads, two pods for large loads and three pods for extra-large loads.
- Tide PODS dissolve quickly in hot and cold water.
- Keep out of reach of children.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.