Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HE Liquid Laundry Detergent, 32 Loads, 42 oz Bottle, PK6

  • Mfr # 40213

  • Zoro # G212929295


product price: $115.99
/pk 6, $19.33/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Fragrance
Tide Original
Volume Capacity
40 oz
Includes
Six 42-oz. bottles per carton
For Use On
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40213
Zoro #
G212929295
UPC #
-
Country of Origin
United States

Details

Cleaner Form
Liquid
Fragrance
Tide Original
Volume Capacity
40 oz
Includes
Six 42-oz. bottles per carton
For Use On
Fabric
Features
Washes 32 Loads
Primary Chemical
Sodium Sulfonates
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Packaging Type
Bottle
Application
Laundry Detergent

Description

Face it, the world can be a really dirty place. Coffee mugs get jostled, flowerbeds get weeded, and home plates get slidden into. In a world where common stains can be mere moments away, you need a clean that can stand up to them. When it comes to an effective stain remover for your clothes, you know the solution is the one that you can trust in any circumstance. Tide Liquid Laundry Detergent will give you the Tide clean you love—every single time. A surprisingly powerful clean in one step—even in cold water. Tide Liquid Laundry Detergent works on 100% of common stains, including grease stains. When it comes to choosing a laundry detergent that works on all of life's messes, don't pay for water, get 2X cleaning ingredients. Tide Liquid Laundry Detergent is America's #1 trusted detergent brand and works in any machine, delivering outstanding performance every time. That's not only good for your sense of clean, it's also good for your energy bill. Get a quality clean that keeps your whites white and your colors colorful, from the #1 brand used by dermatologists. If it's clean, it's got to be Tide.


  • Surprisingly powerful clean in one stepeven in cold water.
  • Works on 100% of common stains.
  • Don't pay for water, get 2x cleaning ingredients.
  • America's #1 Trusted Detergent Brand.
  • From Tide, the #1 brand used by dermatologists.
  • Keep closed and out of reach of children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.