This item is Discontinued.

No Product Image Available

Laundry Detergent, 92 oz Bottle, Liquid, Tide® Original (Discontinued)

  • Mfr # 80366900
  • Zoro # G909151343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80366900
Zoro #
G909151343
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
92 oz

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Tide® Original
Effective to Remove
Body Soils; Dirt Residue
For Use On
Fabric
Application
Laundry Detergent
Primary Chemical
Sodium and MEA C10-16 Alkylbenzenesulfonate; Sodium Lauryl Sulfate; C10-16 Pareth; MEA Laureth Sulfate; C10-16 Alkyldimethylamine Oxide; Sodium Borate; Calcium Formate; Hydrogenated Castor Oil; Sodium Cumenesulfonate; Sodium And MEA Salts Of C12-18 Fatty Acids; Phenylpropyl Ethyl Methicone; Simethicone; Trimethylsiloxysilicate; Sodium and MEA Citrate; Subtilisin; Amylase Enzyme; Pectate Lyase Enzyme; Mannanase Enzyme; Polyethyleneimines Alkoxylated; Tetrasodium Glutamate Diacetate; Fluorescent Brightener 71; Diethylenetriamine; Methyl Di-T-Butyl Hydroxyhydrocinnamate; Propylene Glycol; Alcohol; Ethanolamine; Colorants; Fragrances; Water

Description

Everything leaves a trace on your clothes-from what you eat, to where you go, to what you do. But more often than not, the dirt residue and the body soils left on your garments aren't necessarily visible and just because you can't see it, doesn't mean it isn't there. Designed to clean fabrics down to the microscopic level, Tide Hygienic Clean Heavy 10x Duty Liquid Laundry Detergent removes both visible and invisible dirt from your garments, giving you a clean you can trust.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.