Zoro Homepage

Laundry Detergent, 105 oz, Jug, PK4

  • Mfr # 14116

  • Zoro # G210993816


product price: $101.99
/pk 4, $25.50/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Container Type
Jug
Container Size
105 oz
High Efficiency Compatibility
Yes
Product Label
Detergent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14116
Zoro #
G210993816
UPC #
00030772141168
Country of Origin
Czechia

Dimensions

Container Size
105 oz

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Container Type
Jug
High Efficiency Compatibility
Yes
Product Label
Detergent
Contains Bleach
No
Contains Stain Lifter
Yes
Contains Fabric Softener
No
Standards
Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits
Contains Odor Eliminator
Yes
Phosphate Free
Yes
Dye Free
No
Fragrance
Fresh
Color Safe
Yes

Description

Laundry Detergent, Product Label Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 105 oz, Fragrance Fresh, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator Yes, Contains Stain Lifter Yes, Standards California Proposition 65 Compliant, Number of Loads 80, Properties Color Safe, Phosphate-Free, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.