Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laundry Detergent, 143 oz (8.94 lb) Powder, Original, White, 2 PK

  • Mfr # PGC85006

  • Zoro # G102458072


product price: $112.99
/pk 2, $56.50/ea
Free Shipping & Returns

Key Features

Cleaner Form
Powder
Fragrance
Original
Cleaner Container Size
143 oz (8.94 lb)
Color
White
Effective to Remove
Stain Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGC85006
Zoro #
G102458072
UPC #
37000850069
Country of Origin
United States

Dimensions

Cleaner Container Size
143 oz (8.94 lb)

Details

Item
Laundry Detergent
Cleaner Form
Powder
Fragrance
Original
Color
White
Effective to Remove
Stain Remover
Primary Chemical
Bleach
Ready to Use/Concentrated
Concentrated

Description

Attack even seven day-old stains using Tide Original HE Turbo Powder Laundry Detergent with Acti-Lift Crystals. One scoop of Tide powder detergent equals six scoops of detergent with Oxi. It's formulated with HE Turbo technology for three times the cleaning power in half the time. Use in regular and high-efficiency machines. Laundry detergent with Original scent offers a 102-load capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.