Zoro Homepage

Laundry Detergent, 143 oz Box, Powder, Tide Original, 2 PK

  • Mfr # 85006

  • Zoro # G301847936


product price: $88.99
/pk 2, $44.50/ea
Free Shipping & Returns

Key Features

Cleaner Form
Powder
Cleaner Container Type
Box
Fragrance
Tide Original
Cleaner Container Size
143 oz
High Efficiency Compatibility
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85006
Zoro #
G301847936
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
143 oz
Size
143 oz

Details

Item
Laundry Detergent
Cleaner Form
Powder
Cleaner Container Type
Box
Fragrance
Tide Original
High Efficiency Compatibility
Fabric
Application
Laundry Detergent
For Use On
Fabric
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Net Weight
20.72 lbs
Form
Powder
Packaging Type
Box

Description

Provides great stain-removal performance at any temperature. Quick-dissolving formula, even in cold water. Can be used in standard and HE machines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.