
Laundry Detergent, 144 oz Box, Powder, Tide Original
Mfr # PGC 84998
Zoro # G6077432
product price: $45.29
/eaKey Features
Cleaner Form
Powder
Cleaner Container Type
Box
Fragrance
Tide Original
Cleaner Container Size
144 oz
High Efficiency Compatibility
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGC 84998
Zoro #
G6077432
UPC #
37000849988
Country of Origin
United States
Dimensions
Cleaner Container Size
144 oz
Size
144 oz
Details
Item
Laundry Detergent
Cleaner Form
Powder
Cleaner Container Type
Box
Fragrance
Tide Original
High Efficiency Compatibility
Fabric
Form
Powder
Effective to Remove
Bacteria; Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
For Use On
Fabric
Application
Laundry Detergent
Net Weight
10.5 lbs
Features
Washes 80 Loads
Packaging Type
Box
Description
TideĀ® Laundry Detergent with Bleach, Tide Original Scent, Powder, 144 oz Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.