Zoro Homepage

Laundry Detergent, 25 oz Bottle, Liquid, Original, White, 6 PK

  • Mfr # 13875

  • Zoro # G4630342


product price: $67.29
/pk 6, $11.22/ea

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Original
Cleaner Container Size
25 oz
High Efficiency Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13875
Zoro #
G4630342
UPC #
037000138754
Country of Origin
United States

Dimensions

Cleaner Container Size
25 oz
Size
25 oz.
Container Size
25 oz

Description

Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Bottle, Container Size 25 oz, Fragrance Original, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Biodegradable Yes, Color White, Features Recyclable Packaging, Flash Point Greater Than 150 Degrees F, Number of Loads 32, Primary Chemical None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.