Laundry Detergent
- Mfr # 70674
- Zoro # G123744345
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Product Type
Laundry Detergent
Container Size
5 gal
pH Value
Neutral
Product Label
Tide Professional
Features
Cold Water Formulated, Enzyme Based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70674
- Zoro #
- G123744345
- UPC #
- 00107897448974
- Country of Origin
- China
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Cold Water Formulated, Enzyme Based
Details
- Item
- Laundry Detergent
- Product Type
- Laundry Detergent
- pH Value
- Neutral
- Product Label
- Tide Professional
- Features
- Cold Water Formulated, Enzyme Based
- Container Type
- Bucket
- Series
- P&G Pro Line(R)
Description
Laundry Detergent, Product Label Tide Professional, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bucket, Container Size 5 gal, Features Cold Water Formulated, Enzyme Based, NSF Rating Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.