Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tide Liquid Laundry Detergent, 75 oz Jug, Liquid, Honey Lavender, Yellow, 4 PK 96813

Liquid Laundry Detergent, 75 oz Jug, Liquid, Honey Lavender, Yellow, 4 PK (Discontinued)

  • Mfr # 96813
  • Zoro # G4814229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96813
Zoro #
G4814229
UPC #
037000968139
Country of Origin
United States

Dimensions

Cleaner Container Size
75 oz
Size
75 oz.
Container Size
75 oz

Details

Item
Liquid Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Jug
Fragrance
Honey Lavender
High Efficiency Compatibility
Yes
Pack Count
1
Packs per Case
4
Color
Yellow
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Green Environmental Attribute
100% Post-Consumer Recycled Content
Green Certification or Other Recognition
USDA Certified Biobased Product
Degreaser Container Type
Jug
Features
Dye-Free, Compatible with Standard and HE Machines
Standards
SARA, CERCLA
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Container Type
Jug
Washing Machine Compatibility
High Efficiency (HE)

Description

Liquid Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 75 oz, Fragrance Honey Lavender, Standards SARA, CERCLA, Color Yellow, Features Dye-Free, Compatible with Standard and HE Machines, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.